NF-PRO-O-120-12V-6200K

Item #: 1021648

Cat #: NF-PRO-O-120-12V-6200K

UPC:

Company wide:
0 in stock
Documents & Guides
16 Ft. LED Ribbon Lighting, 12V, CRI: 80+, Lumens/Ft: 177, Color Temperature: 6200K, 0-10V Dimming, Rated Life: 50,000 Hours

Overview

16 Ft. LED Ribbon Lighting, 12V, CRI: 80+, Lumens/Ft: 177, Color Temperature: 6200K, 0-10V Dimming, Rated Life: 50,000 Hours
Also known as: NF-PRO-O-120-12V-6200K, NOVNFPROO12012V620

Specifications

Volts DC: 12
Light Technology: LED
Dimmable: Yes
Volts DC: 12
Dimmable: Yes
Light Technology: LED