Stack Light, Blue, Maintained, 24V AC/DC

Item #: 0940324

Cat #: 644.500.75

UPC:

Company wide:
0 in stock
Documents & Guides
Stack Light, Indicator LED, Color: Blue, Voltage: 24V AC/DC, 70MM, IP54.

Overview

Stack Light, Indicator LED, Color: Blue, Voltage: 24V AC/DC, 70MM, IP54.
Also known as: 644.500.75, WRM64450075

Specifications

Color: Blue
Volts DC: 24
Volts AC: 24
Color: Blue
Volts AC: 24
Volts DC: 24