Stack Light, Yellow, Maintained, 24V AC/DC

Item #: 0940322

Cat #: 644.300.75

UPC:

Company wide:
0 in stock
Stack Light, Indicator LED, Color: Yellow, Voltage: 24V AC/DC, 70MM, IP54.

Overview

Stack Light, Indicator LED, Color: Yellow, Voltage: 24V AC/DC, 70MM, IP54.
Also known as: 644.300.75, WRM64430075

Specifications

Volts DC: 24
Volts AC: 24
Light Technology: LED
Color: Yellow
Volts DC: 24
Light Technology: LED
Volts AC: 24
Color: Yellow