Stack Light, Green, Maintained, 24V AC/DC

Item #: 0940321

Cat #: 644.200.75

UPC:

Company wide:
0 in stock
Stack Light, Indicator LED, Color: Green, Voltage: 24V AC/DC, 70MM, IP54.

Overview

Stack Light, Indicator LED, Color: Green, Voltage: 24V AC/DC, 70MM, IP54.
Also known as: 644.200.75, WRM64420075

Specifications

Volts DC: 24
Color: Green
Volts AC: 24
Volts DC: 24
Volts AC: 24
Color: Green