24W PAR38 LED Lamp, 27K

Item #: 0934929

Cat #: DFN 38 W27 V2 NFL 120

UPC:

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, PAR38, 24W, 120V, NFL25Dimmable LED Lamp, 24W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26)/2-Pin Twist Lock (GU24), Lumens: 1250, CRI: 85, Color Temperature: 2700K, Beam Angle: Narrow Flood 25°

Overview

Dimmable LED Lamp, PAR38, 24W, 120V, NFL25Dimmable LED Lamp, 24W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26)/2-Pin Twist Lock (GU24), Lumens: 1250, CRI: 85, Color Temperature: 2700K, Beam Angle: Narrow Flood 25°
Also known as: DFN 38 W27 V2 NFL 120, LSGDFN38W27V2NFL12

Specifications

Wattage: 24
Lumens: 1250
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Wattage: 24
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 1250
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 25°