Search results
22 Items found
Lighting Science Group
LIGHTING SCIENCE 5"-6"GLIMPSE LIGHTING SCIENCE 5" - 6" GLIMPSE LED DOWNLIGHT 3000K DAMP RATED 13 WATT
Item #: 0147044
CAT #: LP6WW120WHS1BX
UPC:
Company wide:
Lighting Science Group
LTG SCIENCE/DFN 38 NW FL 120
Item #: 0880341
CAT #: DFN38NWFL120
UPC:
Company wide:
Lighting Science Group
LSG LSGLP6-WW-WH-120-S1-BX
Item #: 0106461
CAT #: LSGLP6WWWH120S1
UPC:
Company wide:
Lighting Science Group
DFN PAR20 CW NFL 120
Item #: 0092740
CAT #: DFNPAR20CWNFL12
UPC:
Company wide:
Lighting Science Group
LSG GLP6W27MTL120CCWH 10 PACK BULK PACK OF 10
Item #: 0891985
CAT #: GLP6W27MTL120CC
UPC:
Company wide:
Lighting Science Group
LIGHTING SCIENCE LS-GLP6-W27- 120-WH (2700K)
Item #: 0186532
CAT #: LSGLP6W27120WH
UPC:
Company wide:
Lighting Science Group
LSG GLP6 WW 120 WH 3K
Item #: 0101759
CAT #: GLP6WW120WH3K
UPC:
Company wide:
Lighting Science Group
LSG GLP6-NW-WH-120 4000K
Item #: 0912306
CAT #: GLP6NWWH120
UPC:
Company wide:
Lighting Science Group
LIGHTING SCIENCE GLP6-W27-120 WH-S1-BX
Item #: 0130684
CAT #: GLP6W27120WHS1
UPC:
Company wide:
Lighting Science Group
DFN PAR 30 CW NFL 120
Item #: 0092746
CAT #: DFNPAR30CWNFL12
UPC:
Company wide:
Lighting Science Group
BUSS RS20H RED SPOT 20 AMP FRONT CO
Item #: 0118162
CAT #: DFN20W27FL120
UPC:
Company wide:
Lighting Science Group
DFN PAR30 CW SP 120
Item #: 0092752
CAT #: DFNPAR30CWSP120
UPC:
Company wide:
Lighting Science Group
DFN PAR38 CW NFL 120
Item #: 0092754
CAT #: DFNPAR38CWNFL12
UPC:
Company wide:
Lighting Science Group
LIGHTING SCIENCE 4 GLIMPSE 3K LED DOWNLIGHT 4" WHITE DAMP RATED 9.5 WATTS
Item #: 0147042
CAT #: LP4WW120WHS1BX
UPC:
Company wide:
Lighting Science Group
Designer style, (gloss) 16A, 4-way switch with soft locator light
Item #: 0899506
CAT #: GLP6NWWH
UPC:
Company wide:
Lighting Science Group
DFN PAR20 CW FL 120
Item #: 0092739
CAT #: DFNPAR20CWFL120
UPC:
Company wide:
Lighting Science Group
DFN PAR38 CW SP 120
Item #: 0092755
CAT #: DFNPAR38CWSP120
UPC:
Company wide:
Lighting Science Group
24W PAR38 LED Lamp, 27K
Item #: 0934929
CAT #: DFN 38 W27 V2 NFL 120
UPC:
Company wide:
Discontinued
Lighting Science Group
LSG3-WH-4-CCK-E
LSG3-WH-4-CCK-E
Item #: 2263205
CAT #: 3-WH-4-CCK-E
UPC:
Company wide:
Lighting Science Group
LIGHTING SCIENCE 5"-6"GLIMPSE LIGHTING SCIENCE 5" - 6" GLIMPSE LED DOWNLIGHT 3000K DAMP RATED 13 WATT
LIGHTING SCIENCE 5"-6"GLIMPSE
LIGHTING SCIENCE 5" - 6" GLIMPSE LED DOWNLIGHT 3000K DAMP RATED 13 WATT
Item #: 0147044
CAT #: LP6WW120WHS1BX
UPC:
Company wide:
Lighting Science Group
LTG SCIENCE/DFN 38 NW FL 120
LTG SCIENCE/DFN 38 NW FL 120
Item #: 0880341
CAT #: DFN38NWFL120
UPC:
Company wide:
Lighting Science Group
LSG3-5CCT-HO-TT-WH
LSG3-5CCT-HO-TT-WH
Item #: 2216457
CAT #: 3-5CCT
UPC:
Company wide:
Lighting Science Group
LSG LSGLP6-WW-WH-120-S1-BX
LSG LSGLP6-WW-WH-120-S1-BX
Item #: 0106461
CAT #: LSGLP6WWWH120S1
UPC:
Company wide:
Lighting Science Group
LSG GLP6 WW WH 120
LSG GLP6 WW WH 120
Item #: 0926848
CAT #: GLP6WWWH120
UPC:
Company wide:
Lighting Science Group
DFN PAR20 CW NFL 120
DFN PAR20 CW NFL 120
Item #: 0092740
CAT #: DFNPAR20CWNFL12
UPC:
Company wide:
Lighting Science Group
LSG GLP6W27MTL120CCWH 10 PACK BULK PACK OF 10
LSG GLP6W27MTL120CCWH 10 PACK
BULK PACK OF 10
Item #: 0891985
CAT #: GLP6W27MTL120CC
UPC:
Company wide:
Lighting Science Group
LIGHTING SCIENCE LS-GLP6-W27- 120-WH (2700K)
LIGHTING SCIENCE LS-GLP6-W27-
120-WH (2700K)
Item #: 0186532
CAT #: LSGLP6W27120WH
UPC:
Company wide:
Lighting Science Group
LSG GLP6 WW 120 WH 3K
LSG GLP6 WW 120 WH 3K
Item #: 0101759
CAT #: GLP6WW120WH3K
UPC:
Company wide:
Lighting Science Group
LSG GLP6-NW-WH-120 4000K
LSG GLP6-NW-WH-120 4000K
Item #: 0912306
CAT #: GLP6NWWH120
UPC:
Company wide:
Lighting Science Group
LIGHTING SCIENCE GLP6-W27-120 WH-S1-BX
LIGHTING SCIENCE GLP6-W27-120
WH-S1-BX
Item #: 0130684
CAT #: GLP6W27120WHS1
UPC:
Company wide:
Lighting Science Group
DFN PAR 30 CW NFL 120
DFN PAR 30 CW NFL 120
Item #: 0092746
CAT #: DFNPAR30CWNFL12
UPC:
Company wide:
Lighting Science Group
BUSS RS20H RED SPOT 20 AMP FRONT CO
LSG DFN20W27F120 8W PAR20 LED
Item #: 0118162
CAT #: DFN20W27FL120
UPC:
Company wide:
Lighting Science Group
LSG GLP6-WW-WH 3000K
LSG GLP6-WW-WH 3000K
Item #: 0897231
CAT #: GLP6WWWH
UPC:
Company wide:
Lighting Science Group
DFN PAR30 CW SP 120
DFN PAR30 CW SP 120
Item #: 0092752
CAT #: DFNPAR30CWSP120
UPC:
Company wide:
Lighting Science Group
DFN PAR38 CW NFL 120
DFN PAR38 CW NFL 120
Item #: 0092754
CAT #: DFNPAR38CWNFL12
UPC:
Company wide:
Lighting Science Group
LIGHTING SCIENCE 4 GLIMPSE 3K LED DOWNLIGHT 4" WHITE DAMP RATED 9.5 WATTS
LIGHTING SCIENCE 4 GLIMPSE 3K
LED DOWNLIGHT 4" WHITE DAMP RATED 9.5 WATTS
Item #: 0147042
CAT #: LP4WW120WHS1BX
UPC:
Company wide:
Lighting Science Group
Designer style, (gloss) 16A, 4-way switch with soft locator light
LSGGLP6-NW-WH GLIMPSE LED CAN
4000K
Item #: 0899506
CAT #: GLP6NWWH
UPC:
Company wide:
Lighting Science Group
DFN PAR20 CW FL 120
DFN PAR20 CW FL 120
Item #: 0092739
CAT #: DFNPAR20CWFL120
UPC:
Company wide:
Lighting Science Group
DFN PAR38 CW SP 120
DFN PAR38 CW SP 120
Item #: 0092755
CAT #: DFNPAR38CWSP120
UPC:
Company wide:
Lighting Science Group
24W PAR38 LED Lamp, 27K
Dimmable LED Lamp, PAR38, 24W, 120V, NFL25Dimmable LED Lamp, 24W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26)/2-Pin Twist Lock (GU24), Lumens: 1250, CRI: 85, Color Temperature: 2700K, Beam Angle: Narrow Flood 25°
Item #: 0934929
CAT #: DFN 38 W27 V2 NFL 120
UPC:
Category:
PAR38 Reflective LED Lamps
Company wide:
Discontinued
22 Items found