High Speed Fuse Amp-Trap® A60Q 600VAC 600VDC 15A Ferrule

Item #: 0932525

Cat #: A60Q15-2

UPC: 782001948979

Company wide:
0 in stock
Documents & Guides
High Speed Fuse Amp-Trap® A60Q 600VAC 600VDC 15A Ferrule

Overview

High Speed Fuse Amp-Trap® A60Q 600VAC 600VDC 15A Ferrule

A60Q Amp-Trap® Form 101 high speed fuses feature the only 600V AC / DC rating in the industry of similar size (1-1/2" x 13/32") fuses protecting semiconductors. A60Q also has the lowest l2t of all similar fuses and excellent cycling ability. Applications include inverters and small equipment requiring extremely fast response to faults, without the need to carry sustained heavy overloads.

Also known as: 782001948979, A60Q15-2, FRZA60Q152

Specifications

Mounting: Clip
Mounting: Clip