Baseboard w/ RF Transceiver

Item #: 0932283

Cat #: PC4015W31

UPC: 781052067295

Company wide:
0 in stock
40" 240V, 1500W White Baseboard Heater, On-board Digital Thermostat, Wirelessly Connects to Wall Mounted Remote

Overview

40" 240V, 1500W White Baseboard Heater, On-board Digital Thermostat, Wirelessly Connects to Wall Mounted Remote
Also known as: 781052067295, PC4015W31, ELMPC4015W31

Specifications

Wattage: 1500
Color: White
Volts AC: 240
Length: 40 in
Mounting: Wall
Wattage: 1500
Volts AC: 240
Mounting: Wall
Color: White
Length: 40 in