Transformer, Plug In, 120VAC, 12VDC, 100mA, Class II

Item #: 0926606

Cat #: PS-1000

UPC:

Company wide:
0 in stock
Documents & Guides
Wall Adapter Power Supply. Primary Voltage: 120v AC, 0.7 Amp. Secondary Voltage: 12V DC, 1000mA. Class II. Secondary Voltage provided through pigtail and a 2.1 mm Power Plug. For use with Alarm, Access Control and CCTV Applications.

Overview

Wall Adapter Power Supply. Primary Voltage: 120v AC, 0.7 Amp. Secondary Voltage: 12V DC, 1000mA. Class II. Secondary Voltage provided through pigtail and a 2.1 mm Power Plug. For use with Alarm, Access Control and CCTV Applications.
Also known as: PS-1000, OTIPS1000

Specifications

Amps: 1
Volts AC: 120
Phase: 1
Mounting: Plug
Volts DC: 12
Amps: 1
Phase: 1
Volts DC: 12
Volts AC: 120
Mounting: Plug