H+K FUSE BLOCK 600V 30A 3P SR

Item #: 0926522

Cat #: 60318

UPC: 782001750596

Call for price
Company wide:
0 in stock
Documents & Guides
Mersen Class H/K fuseholders accommodate all Class H/K power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60, 100 and 200A fuseholders feature a unique adder block to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper 600 Volts 30 amps 3 poles Screw connection.

Overview

Mersen Class H/K fuseholders accommodate all Class H/K power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60, 100 and 200A fuseholders feature a unique adder block to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper 600 Volts 30 amps 3 poles Screw connection.
Also known as: 782001750596, 60318, FRZ60318

Specifications

No Specifications Available