1IN STAINLESS STEEL C-CONDUIT BODY

Item #: 0923752

Cat #: 7100C

UPC: 813192022091

Company wide:
0 in stock
Documents & Guides
GIBSON 7100C 1" C SS

Overview

GIBSON 7100C 1" C SS
Also known as: 813192022091, 7100C, GIB7100C

Specifications

Material: Stainless Steel
Type: Type C
Hub Diameter: 1 in
Material: Stainless Steel
Hub Diameter: 1 in
Type: Type C