500v 800a Semicond Fuse

Item #: 0922594

Cat #: A50P800-4

UPC: 782001946302

Company wide:
0 in stock
Documents & Guides
FERRAZ A50P800-4 500V 800A SE

Overview

FERRAZ A50P800-4 500V 800A SE
Also known as: 782001946302, A50P800-4, FRZA50P8004

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse