Eaton's Crouse-Hinds series Condulet GUA Conduit Outlet Box with Co

Item #: 0920392

Cat #: GUAT24

UPC: 782274467405

$ 156.76 EA
Company wide:
0 in stock
Documents & Guides
Eaton's Crouse-Hinds series Condulet GUA Conduit Outlet Box with Cover

Overview

Eaton's Crouse-Hinds series Condulet GUA Conduit Outlet Box with Cover

Engineered for reliable, code-compliant installations, our conduit outlet boxes give contractors a durable, versatile foundation for residential, commercial, and industrial wiring projects. Designed to simplify pull and splice work, mount devices, and support proper grounding, these boxes are available in multiple sizes and NEMA ratings to suit finished-wall, retrofit, or exposed outdoor applications. Pre-punched knockouts and standardized mounting patterns reduce install time and labor, while rugged materials and corrosion-resistant finishes ensure long-term performance in demanding environments. Whether you’re wiring lighting, receptacles, motors, or control equipment, these conduit outlet boxes help you deliver neat, professional results that meet inspection standards and stand up over the life of the building.

Also known as: 782274467405, GUAT24, CROGUAT24

Specifications

Diameter: 3/4 in
Material: Iron Alloy, Aluminum
Hub Diameter: 3/4 in
Number of Hubs: 3
Diameter: 3/4 in
Hub Diameter: 3/4 in
Material: Iron Alloy, Aluminum
Number of Hubs: 3