Conduit Hub, Type: Grounding, Size: 2", Stainless Steel

Item #: 0919142

Cat #: SSTG 6

UPC: 784731100351

$ 593.78 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Type: Grounding, Size: 2 Inch, Stainless Steel

Overview

Conduit Hub, Type: Grounding, Size: 2 Inch, Stainless Steel
Also known as: 784731100351, SSTG 6, CROSSTG6

Specifications

Material: Stainless Steel
Hub Diameter: 2 in
Material: Stainless Steel
Hub Diameter: 2 in