1 1/4 FEM VERT/HORZ EXPAND FILL SEAL FT

Item #: 0918541

Cat #: EYSX41

UPC: 782274943206

$ 336.09 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series EYSX expanded fill sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 1-1/4"

Overview

Eaton Crouse-Hinds series EYSX expanded fill sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 1-1/4"

EYSX expanded fill sealing fittings from Eaton Crouse-Hinds Division provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. They are designed to restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or ?pressure piling? in conduit systems. EYSX expanded fill sealing fittings are available for installation in both horizontal or vertical positions.

Also known as: 782274943206, EYSX41, CROEYSX41

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in
Material: Malleable Iron
Diameter: 1 1/4 in