Color Bullet, 700 TVL, 8mm, 24VAC

Item #: 0916812

Cat #: CC02-8-24

UPC:

Company wide:
0 in stock
Bullet Camera, High Impact, 1/3" CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Color, Lens: 8 mm Lens, Power: 24VAC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power converter 12VDC to 24VAC. A power supply is required.

Overview

Bullet Camera, High Impact, 1/3" CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Color, Lens: 8 mm Lens, Power: 24VAC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power converter 12VDC to 24VAC. A power supply is required.
Also known as: CC02-8-24, OTICC02824

Specifications

Type: Bullet, High Impact, Color, Camera
Volts DC: 24
Size: 1/3 in
Resolution: 700 TV lines
Type: Bullet, High Impact, Color, Camera
Size: 1/3 in
Volts DC: 24
Resolution: 700 TV lines