Color Bullet, 700 TVL, 6mm, 24VAC

Item #: 0916810

Cat #: CC02-6-24

UPC:

Company wide:
0 in stock
Documents & Guides
Bullet Camera, High Impact, 1/3" CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 6 mm, Color, Power: 24VAC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power converter 12VDC to 24VAC. A power supply is required.

Overview

Bullet Camera, High Impact, 1/3" CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 6 mm, Color, Power: 24VAC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power converter 12VDC to 24VAC. A power supply is required.
Also known as: CC02-6-24, OTICC02624

Specifications

Type: Bullet, Color
Resolution: 700 TV lines
Type: Bullet, Color
Resolution: 700 TV lines