Color Bullet, 700 TVL, 4.3mm, 24VAC

Item #: 0916809

Cat #: CC02-4.3-24

UPC:

Company wide:
0 in stock
Documents & Guides
Bullet Camera, High Impact, 1/3" CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 4.3 mm Lens, Color, Power: 24VAC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power converter 24VAC, Power Supply Required.

Overview

Bullet Camera, High Impact, 1/3" CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 4.3 mm Lens, Color, Power: 24VAC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power converter 24VAC, Power Supply Required.

The CC02 camera is uniquely designed to meet the rugged environmental demands of heavy industry

Also known as: CC02-4.3-24, OTICC024324

Specifications

Type: Bullet, Color
Resolution: 700 TV lines
Type: Bullet, Color
Resolution: 700 TV lines