Color Bullet, 700 TVL, 2.9mm, 24VAC

Item #: 0916808

Cat #: CC02-2.9-24

UPC:

Company wide:
0 in stock
Bullet Camera, High Impact, 1/3" CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 2.9 mm, Color, Power: 24VAC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power converter 24VAC Power Supply Required.\

Overview

Bullet Camera, High Impact, 1/3" CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 2.9 mm, Color, Power: 24VAC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power converter 24VAC Power Supply Required.\

The CC02 camera is uniquely designed to meet the rugged environmental demands of heavy industry

Also known as: CC02-2.9-24, OTICC022924

Specifications

Type: Bullet, High Impact, Color, Camera
Volts DC: 24
Size: 1/3 in
Resolution: 700 TV lines
Type: Bullet, High Impact, Color, Camera
Size: 1/3 in
Volts DC: 24
Resolution: 700 TV lines