Color bullet 700 TVL 12mm 24VAC

Item #: 0916804

Cat #: CC02-12-24

UPC:

Company wide:
0 in stock
Documents & Guides
Bullet Camera, High Impact, 1/3" CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 12 mm Lens, Power: 24VAC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power converter 24VAC, Power Supply required.

Overview

Bullet Camera, High Impact, 1/3" CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 12 mm Lens, Power: 24VAC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power converter 24VAC, Power Supply required.

The CC02 camera is uniquely designed to meet the rugged environmental demands of heavy industry

Also known as: CC02-12-24, OTICC021224

Specifications

Volts AC: 24
Resolution: 700 TV lines
Type: 12 mm Lens
Volts AC: 24
Type: 12 mm Lens
Resolution: 700 TV lines