4 SQ BOX 2 1/82D DRAWN 1/2 3/4 KO FOR C

Item #: 0915816

Cat #: TP434

UPC: 786189104349

$ 4.31 EA
Company wide:
0 in stock
Documents & Guides
4 SQUARE BOX 2 1/82D DRAWN 1/2 3/4 KNOCK OUT FOR CONDUIT

Overview

4 SQUARE BOX 2 1/82D DRAWN 1/2 3/4 KNOCK OUT FOR CONDUIT
Also known as: 786189104349, TP434, CROTP434

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Type: Drawn
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 2 1/8 in
Mounting: Screw On, Nail On
Type: Drawn
Cubic Inches: 30.300 in³