Anti-Vibration Monitor Mount

Item #: 0910521

Cat #: MVM-LCDI-1

UPC:

Company wide:
0 in stock
Documents & Guides
Anti-Vibration Mount, Vesa Standard: 100mm Mounting Pattern? Max Load: 66lbs/29.9kg.

Overview

Anti-Vibration Mount, Vesa Standard: 100mm Mounting Pattern? Max Load: 66lbs/29.9kg.
Also known as: MVM-LCDI-1, OTIMVMLCDI1

Specifications

Type: Mount
Weight Capacity: 66 lbs
Type: Mount
Weight Capacity: 66 lbs