Reducing Bushing, Threaded, 3" x 1", Explosion-Proof, Aluminum

Item #: 0909975

Cat #: RE83SA

UPC: 782274102580

$ 103.23 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Threaded, 3 x 1 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, Threaded, 3 x 1 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 782274102580, RE83SA, CRORE83SA

Specifications

Diameter: 1 in, 3 in
Material: Aluminum
Diameter: 1 in, 3 in
Material: Aluminum