CRS-H INX3615 LAMP 60W A-19 FROSTED

Item #: 0907746

Cat #: INX3615

UPC: 662276405653

$ 89.11 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PAULUHN INX3615 60WA19 230V

Overview

PAULUHN INX3615 60WA19 230V
Also known as: 662276405653, INX3615, CROINX3615

Specifications

No Specifications Available