Baseboard w/ RF Transceiver

Item #: 0904317

Cat #: PC5020W31

UPC: 781052067301

Company wide:
0 in stock
50" 240V, 2000W White Baseboard Heater, On-board Digital Thermostat, Wirelessly Connects to Wall Mounted Remote

Overview

50" 240V, 2000W White Baseboard Heater, On-board Digital Thermostat, Wirelessly Connects to Wall Mounted Remote
Also known as: 781052067301, PC5020W31, ELMPC5020W31

Specifications

Wattage: 2000
Length: 50 in
Color: White
Volts AC: 240
Mounting: Wall
Wattage: 2000
Color: White
Mounting: Wall
Length: 50 in
Volts AC: 240