Baseboard w/ RF Transceiver

Item #: 0904313

Cat #: PC2005W31

UPC: 781052067257

Company wide:
0 in stock
20" 240V, 500W White Baseboard Heater, On-board Digital Thermostat, Wirelessly Connects to Wall Mounted Remote

Overview

20" 240V, 500W White Baseboard Heater, On-board Digital Thermostat, Wirelessly Connects to Wall Mounted Remote
Also known as: 781052067257, PC2005W31, ELMPC2005W31

Specifications

Length: 20 in
Wattage: 500
Color: White
Volts AC: 240
Mounting: Wall
Length: 20 in
Color: White
Mounting: Wall
Wattage: 500
Volts AC: 240