Cord Grip, 5-Hole, 1"

Item #: 0902447
Cat #: NCGS357
UPC: 662277054553
$ 28.10 EA
Company wide:
126 in stock
Non-Metallic Cord Grip, Diameter: 1", Number of Holes: 5, Hole Diameters: 7mm. For use with 10 & 12 AWG 1000V PV Cable.

Overview

Non-Metallic Cord Grip, Diameter: 1", Number of Holes: 5, Hole Diameters: 7mm. For use with 10 & 12 AWG 1000V PV Cable.
Also known as: 662277054553, NCGS357, CRONCGS357, pv cord grip

Specifications

Size: 1 in
Diameter: 1 in
Size: 1 in
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)