Flush LCD monitor mount bracket

Item #: 0897490

Cat #: LCDM-201

UPC:

Company wide:
0 in stock
Documents & Guides
Monitor Wall Mount, Flush Mount, Weight Capacity: 66 lbs.

Overview

Monitor Wall Mount, Flush Mount, Weight Capacity: 66 lbs.
Also known as: LCDM-201, OTILCDM201

Specifications

Type: Mount
Weight Capacity: 66 lbs
Type: Mount
Weight Capacity: 66 lbs