Bullet Camera, High Impact

Item #: 0896850

Cat #: CC02-16

UPC:

Company wide:
0 in stock
Documents & Guides
Bullet Camera, High Impact, 1/3" CCD, Resolution: 560TVL, Min. Illumination: 0.1 Lux, Lens: 16 mm Lens, Power: 12VDC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power Supply.

Overview

Bullet Camera, High Impact, 1/3" CCD, Resolution: 560TVL, Min. Illumination: 0.1 Lux, Lens: 16 mm Lens, Power: 12VDC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power Supply.

The CC02 camera is uniquely designed to meet the rugged environmental demands of heavy industry. The virtually indestructible titanium alloy housing ensures long camera life by shielding the imaging components from dust, moisture, vibration and extreme temperatures.

Also known as: CC02-16, OTICC0216

Specifications

Type: Bullet, Camera
Volts DC: 12
Resolution: 560 TV lines
Type: Bullet, Camera
Resolution: 560 TV lines
Volts DC: 12