CRS-H APR6455 60A 4W4P ARKTE CONNEC

Item #: 0894320

Cat #: APR6455

UPC: 782274055800

$ 760.60 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
CRS-H APR6455 4W-4P 60A REC

Overview

CRS-H APR6455 4W-4P 60A REC
Also known as: 782274055800, APR6455, CROAPR6455

Specifications

Amps: 60
Amps: 60