Circuit Breaker Loadcenter, GUSC, 1-Pole, 10A, 1 Breaker, 1" Hub

Item #: 0875399

Cat #: GUSC311010GB

UPC: 782274886541

$ 2049.91 EA
Company wide:
0 in stock
Documents & Guides
Circuit Breaker Loadcenter, GUSC, 1-Pole, 10A, 1 Breaker, 1" Hub

Overview

Circuit Breaker Loadcenter, GUSC, 1-Pole, 10A, 1 Breaker, 1" Hub
Also known as: 782274886541, GUSC311010GB, CROGUSC311010GB

Specifications

Standards: California Proposition 65
Standards: California Proposition 65