Conduit Hanger With Bolt, 2" Diameter, Stainless Steel

Item #: 0874964

Cat #: GIB6200

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Conduit Hanger With Bolt, 2 Inch Diameter, 316 Stainless Steel, For Use With Rigid/IMC Conduit to Suspend Conduit From I-Beams and Flanges

Overview

Conduit Hanger With Bolt, 2 Inch Diameter, 316 Stainless Steel, For Use With Rigid/IMC Conduit to Suspend Conduit From I-Beams and Flanges

Stainless steel conduit hangers are designed to be used in conjunction with threaded rod, beam clamps, etc. to suspend rigid (heavywall) conduit from I-beams, flanges, etc & Can be installed using ordinary hand tools and require little maintenance or repair.

Also known as: GIB6200

Specifications

Diameter: 2 in
Material: 316 Stainless Steel
Diameter: 2 in
Material: 316 Stainless Steel