CRS-H INX3022-125 2P3W 125V RECPT I

Item #: 0873939

Cat #: INX3022-125

UPC: 662276404069

$ 193.95 EA
Company wide:
0 in stock
Documents & Guides
PALINX3022125 20A 120V PIN RECEPTACLE

Overview

PALINX3022125 20A 120V PIN RECEPTACLE
Also known as: 662276404069, INX3022-125, CROINX3022125

Specifications

No Specifications Available