1 Form 5 Lr Cond Body Cvr And Gskt Malleable

Item #: 0873908

Cat #: LR100M CG

UPC: 662277002554

$ 43.07 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LR shape, SnapPack pre-assembled body and integral gasket cover, 1"

Overview

Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LR shape, SnapPack pre-assembled body and integral gasket cover, 1"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 662277002554, LR100M CG, CROLR100MCG

Specifications

Material: Malleable Iron
Type: Type LR
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in
Type: Type LR