1 Form 5 Ll Cond Body Cvr And Gskt Malleable

Item #: 0873907

Cat #: LL100M CG

UPC: 662277002493

$ 43.07 EA
Company wide:
0 in stock
Documents & Guides
CROUSE HINDS LL 1" CONDULET WITH COVER AND GASKET

Overview

CROUSE HINDS LL 1" CONDULET WITH COVER AND GASKET

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 662277002493, LL100M CG, CROLL100MCG

Specifications

Material: Malleable Iron
Type: Type LB
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in
Type: Type LB