Outdoor Housing w/Heater/Blower & Sunshield

Item #: 0870618

Cat #: 605HB

UPC:

Company wide:
0 in stock
Documents & Guides
Outdoor Camera Housing, Dimensions: 5.6" x 4.5" x 14.5", Color: Beige. Includes: Sun Shield, Lockable Clasp & Heater/Blower (24VAC).

Overview

Outdoor Camera Housing, Dimensions: 5.6" x 4.5" x 14.5", Color: Beige. Includes: Sun Shield, Lockable Clasp & Heater/Blower (24VAC).
Also known as: 605HB, OTI605HB

Specifications

Type: Blower, Housing, Heater, Outdoor
Volts AC: 24
Type: Blower, Housing, Heater, Outdoor
Volts AC: 24