PVC Gasket with Steel Ring, 3"

Item #: 0869320

Cat #: SG8

UPC: 784564220080

$ 23.27 EA
Company wide:
44 in stock
Documents & Guides
PVC Gasket with Steel Ring, Self Retaining, Size: 3 Inch, For Use With Liquidtight Conduit Fittings.

Overview

PVC Gasket with Steel Ring, Self Retaining, Size: 3 Inch, For Use With Liquidtight Conduit Fittings.
Also known as: 784564220080, SG8, CROSG8

Specifications

Diameter: 3 in
Material: PVC, Steel
Diameter: 3 in
Material: PVC, Steel