Fuse Holder, Class M, 2P, 30A, 800VAC, 1000VDC, DIN Rail Mount

Item #: 0865378

Cat #: USM2

UPC: 782001829988

Company wide:
0 in stock
Documents & Guides
Fuse Holder, Class M, 2-Pole, 30 Amp, 800 Volt AC, 1000 Volt DC, 200 kA/AC, 100 kA/DC, DIN Rail Mount

Overview

Fuse Holder, Class M, 2-Pole, 30 Amp, 800 Volt AC, 1000 Volt DC, 200 kA/AC, 100 kA/DC, DIN Rail Mount

Mersen USM Series UltraSafe Modular Fuse holders introduce a new level of safety for Midget 1-1/2" x 13/32" AC and DC-rated fuses up to 30 amperes. UltraSafe holders qualify as “Finger-safe” under IEC and DIN standards to an IP20 grade of protection, including fuse changing (with the flick of a finger). UltraSafe holders are available in 1, 2, 3 or 4 poles, with or without visual blown-fuse indicators in each pole. Multipole units can also be field assembled by ordering pin-tie handles. UltraSafe holders save up to 15% mounting space and any combination can be snapped onto 35mm DIN-rail for extra savings in panel building time. UltraSafe body material is tough and durable polyamide, with exceptional insulating properties.

Also known as: 782001829988, USM2, FRZUSM2

Specifications

Type: Fuse Holder
Poles: 2
Volts AC: 800
Mounting: DIN Rail
Volts DC: 1000
Length: 38 mm
Amps: 30
Material: Polyamide
Diameter: 10 mm
Class: Midget
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Type: Fuse Holder
Volts AC: 800
Volts DC: 1000
Amps: 30
Diameter: 10 mm
Interrupt Rating DC: 100 kA
Poles: 2
Mounting: DIN Rail
Length: 38 mm
Material: Polyamide
Class: Midget
Interrupt Rating AC: 200 kA