Afu/afux Expf Switch 600 Vac Replacement

Item #: 0860103

Cat #: AFA20

UPC: 782274694795

$ 2598.74 EA
Company wide:
0 in stock
Documents & Guides
Afu/afux Expf Switch 600 Vac Replacement

Overview

Afu/afux Expf Switch 600 Vac Replacement
Also known as: 782274694795, AFA20, CROAFA20

Specifications

Type: Switch
Amps: 15
Type: Switch
Amps: 15