Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
GIB3150-2 SS R2H
Overview
GIB3150-2 SS R2H
Also known as: 31502, GIB31502
Features & Benefits
- Package includes a main enclosure and a Sequestr box.
- Main enclosure 12 gauge Type 304 stainless steel
- Sequestr enclosure is 14 gauge Type 304 stainless steel
- Seams continuously welded and ground smooth
- Sequestr, External Disconnect enclosures package mitigates arc-flash occurrences. This Sequestr External Disconnect Package 1-Door Type 4X, A84XD4018SSFTCLP item measures 84x40x18in with material of SS304 finish Brushed.
- Mechanical interlock on main control enclosure activated by primary door, preventing secondary door from being opened first
- Provision for pass-through power into the main enclosure
- Preferred Disconnect cutout
- Quarter-turn, screwdriver slot latch on Sequestr Enclosure
- Heavy-duty 3-point latching mechanism operated by Type 316L stainless steel PowerGlide padlocking handle on all doors
Specifications
No Specifications Available