Fuse, 50A, 500VAC/DC, QS Style, Semi-Conductor, Bolt On, Blades

Item #: 0854332

Cat #: A50QS50-4Y

UPC: 782001141196

Company wide:
0 in stock
Documents & Guides
Fuse, 50 Amp, 500 Volt AC/DC, QS Style, Semi-Conductor, Bolt On, Blades

Overview

Fuse, 50 Amp, 500 Volt AC/DC, QS Style, Semi-Conductor, Bolt On, Blades
Also known as: 782001141196, A50QS50-4Y, FRZA50QS504Y

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD483620 item measures 48.00x36.00x20.00 inches with a material of Steel colored Gray.
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

Volts AC: 500
Type: Fuse, Semi-Conductor
Volts DC: 500
Amps: 50
Mounting: Bolt On
Interrupt Rating DC: 63 kA
Volts AC: 500
Volts DC: 500
Mounting: Bolt On
Type: Fuse, Semi-Conductor
Amps: 50
Interrupt Rating DC: 63 kA