Fuse, 600A, 200VAC, P Style, Semi-Conductor, Bolt On, Blades

Item #: 0843946

Cat #: A50P600-4TA

UPC: 782001140687

Company wide:
0 in stock
Documents & Guides
Fuse, 600 Amp, 500 Volt AC, P Style, Semi-Conductor, Bolt On, Blades, Trigger Actuator

Overview

Fuse, 600 Amp, 500 Volt AC, P Style, Semi-Conductor, Bolt On, Blades, Trigger Actuator
Also known as: 782001140687, A50P600-4TA, FRZA50P6004TA

Specifications

Volts AC: 500
Amps: 600
Type: Fuse, Semi-Conductor
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Volts AC: 500
Type: Fuse, Semi-Conductor
Interrupt Rating DC: 100 kA
Amps: 600
Mounting: Bolt On