Conduit Hanger with Bolt, Size: 1", Material: Stainless Steel

Item #: 0841383

Cat #: 6100

UPC: 813192023265

Company wide:
0 in stock
Documents & Guides
Conduit Hanger with Bolt, Size: 1 Inch, Material: Stainless Steel

Overview

Conduit Hanger with Bolt, Size: 1 Inch, Material: Stainless Steel
Also known as: 813192023265, 6100, GIB6100

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel