2 SHT STL FORM 8 COV

Item #: 0830552

Cat #: 680

UPC: 782274004402

$ 29.83 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 8 cover, Sheet steel, 2"

Overview

Eaton Crouse-Hinds series Condulet Form 8 cover, Sheet steel, 2"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274004402, 680, CRO680

Specifications

Material: Steel
Hub Diameter: 2 in
Material: Steel
Hub Diameter: 2 in