250v 2a 5x20mm Sm Fuse

Item #: 0829740

Cat #: GDG2

UPC: 782001764432

Company wide:
0 in stock
Documents & Guides
Gdg2 250v 2a 5x20mm Sm

Overview

Gdg2 250v 2a 5x20mm Sm
Also known as: 782001764432, GDG2, FRZGDG2

Specifications

Interrupt Rating AC: 35
Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Cartridge
Class: Miniature
Family / Style: GDG
Interrupt Rating AC: 35
Length: 20 mm
Material: Glass
Amps: 2
Class: Miniature
Diameter: 5 mm
Speed: Time Delay
Volts AC: 250
Mounting: Cartridge
Family / Style: GDG