R FUSE BLOCK 250V 30A ADD SR

Item #: 0829116

Cat #: 20315R

UPC: 782001663803

Call for price
Company wide:
0 in stock
Mersen class R fuseholders accommodate all class R power fuses. A choice of screw, pressure plate, and box connectors connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60, 100 and 200A fuseholders feature a unique adder block to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper 250 Volts 30 amps Adder poles Screw connection.

Overview

Mersen class R fuseholders accommodate all class R power fuses. A choice of screw, pressure plate, and box connectors connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60, 100 and 200A fuseholders feature a unique adder block to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper 250 Volts 30 amps Adder poles Screw connection.
Also known as: 782001663803, 20315R, FRZ20315R

Specifications

No Specifications Available