
Weatherproof In-Use Cover, 2 Gang, Duplex/GFCI Type, 3-1/4" Deep, Polycarbonate, White
Item #: 0811514
Cat #: TP7495
UPC: 786189074956
$ 63.06 EA
Company wide:
0
in stock
Documents & Guides
Weatherproof In-Use Cover, 2 Gang, Duplex/GFCI Type, 3-1/4" Deep, Vertical Mount, Polycarbonate, White
Overview
Weatherproof In-Use Cover, 2 Gang, Duplex/GFCI Type, 3-1/4" Deep, Vertical Mount, Polycarbonate, White
Also known as: 786189074956, TP7495, CROTP7495
Specifications
| Material: | Polycarbonate |
| Mounting: | Horizontal/Vertical |
| Gangs: | 2 |
| Depth: | 2 1/4 in |
| Color: | White |
| Material: | Polycarbonate |
| Gangs: | 2 |
| Color: | White |
| Mounting: | Horizontal/Vertical |
| Depth: | 2 1/4 in |