Reducing Coupling, Threaded, Size 1" x 1/2", Material Iron Alloy

Item #: 0811155

Cat #: REC31

UPC: 782274592701

$ 39.68 EA
Company wide:
0 in stock
Documents & Guides
Reducing Coupling, Threaded, Size 1 Inch x 1/2 Inch, Explosion-Proof/Dust-Ignitionproof, Iron Alloy, For Use With Rigid/IMC Conduit.

Overview

Reducing Coupling, Threaded, Size 1 Inch x 1/2 Inch, Explosion-Proof/Dust-Ignitionproof, Iron Alloy, For Use With Rigid/IMC Conduit.
Also known as: 782274592701, REC31, CROREC31

Specifications

Diameter: 1/2 in, 1 in
Material: Iron Alloy
Diameter: 1/2 in, 1 in
Material: Iron Alloy