Conduit Hub, Size: 1", Material: Stainless Steel

Item #: 0809709

Cat #: 7100-HUB

UPC: 813192022404

Call for price
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Size: 1 Inch, Weatherpoof Neoprene O-Ring, Material: Stainless Steel

Overview

Conduit Hub, Size: 1 Inch, Weatherpoof Neoprene O-Ring, Material: Stainless Steel
Also known as: 813192022404, 7100-HUB, GIB7100HUB

Specifications

Material: Stainless Steel
Hub Diameter: 1 in
Material: Stainless Steel
Hub Diameter: 1 in