Midwest Lt7590g 3/4 Lt 90° Co

Item #: 0804953

Cat #: LT7590G

UPC: 784564260420

$ 17.82 EA
Company wide:
0 in stock
Documents & Guides
CRO LT7590G 3/4 LT 90° W/ GROUND LUG

Overview

CRO LT7590G 3/4 LT 90° W/ GROUND LUG
Also known as: 784564260420, LT7590G, CROLT7590G

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in